Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gel Insole, Unisex, Fits M 10-11 W12-13, PR

  • Zoro #: G4840893
  • Mfr #: 39818
$14.84
  • Color: Blue/Gray/Red
  • Size: 10 to 11-1/2
  • Gender: Men's
See full product details
Orders over $75 ship free.

Spenco #39818 Specifications

  • Zoro #: G4840893
  • Mfr #: 39818
Color: Blue/Gray/Red Size: 10 to 11-1/2
Gender: Men's Thickness: 1/2 in
Width: 3 3/4 in Prevents: Fatigue, Foot Odor
Length: 11 3/4 in Material: Thermoplastic Rubber
Item: Insole Features: Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning, Gel Comfort
Toe Shape: Round Footwear Brand: SPENCO
Arch Height: Medium Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

While you're shopping for socks, don't miss our boot protectors, laces, and chains. Here is some additional information about Spenco Gel Insole. Material: Thermoplastic Rubber, Color: Blue/Gray/Red, Size: 10 to 11.

Reviews of Spenco #39818