Spilfyter
Chemical Classifier Tube Kit
Mfr # 570001
Zoro # G3057966
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bobbin of Polypropylene Thread, Laminated Chemical Classifier Chart, Not Applicable
- Width 1 in
- Testing Parameter Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
- Number of Tests 6
- Length 11 3/4 in
Explore More Products
- SPILFYTER Wastewater Classifier Strips, PK10 580010
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. 520270
- SPILFYTER Amalgamation Powder, Mercury Spill, 500g 520500
- SPILFYTER Base Neutralizer, 38 lb, Red, PK4 430004
- SPILFYTER Chemical Neutralizer, Bases, 5 gal 430020
- SPILFYTER Chemical Classifier Strips, PK50 570050
- SPILFYTER Decontamination Solution 3 680043
- SPILFYTER Decontamination Spill Kit 680000
- SPILFYTER Decontamination Solution 1 680041
- MERCON Mercury Vapor Spray, 8 oz. 20-MSPRAY-250
- BIOREM-2000 Solvent Spill Kit 8009-005
- Spilfyter Chemical Neutralizers