Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 15 gal. Oil-Based Liquids, PK 100 , White

  • Zoro #: G0044445
  • Mfr #: SFO-70.2

$33.08 ($0.33/unit)

  • Volume Absorbed Per Pkg.: 15 gal.
  • Fluids Absorbed: Oil-Based Liquids
  • Material: Meltblown Polypropylene
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spilfyter #SFO-70.2 Specifications

  • Zoro #: G0044445
  • Mfr #: SFO-70.2
Volume Absorbed Per Pkg.: 15 gal. Fluids Absorbed: Oil-Based Liquids
Material: Meltblown Polypropylene Width: 16"
UV Resistant: No Perforations: No
Item: Absorbent Pad Layers of Construction: 1
Static Dissipative: No Length: 18"
Perforated: No Color: White
Absorbency Weight: Light Volume Absorbed Range: 10 to 19 gal.
Package Quantity: 100 Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Absorbent Pad, Light, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 15 gal., White, Layers of Construction 1, UV Resistant No, Package Quantity 100

Reviews of Spilfyter #SFO-70.2