Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 28 gal. Oil-Based Liquids, PK 100 , White

  • Zoro #: G0044436
  • Mfr #: ZS-72

$67.83 ($0.68/unit)

  • Volume Absorbed Per Pkg.: 28 gal.
  • Includes: 100
  • Layers of Construction: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spilfyter #ZS-72 Specifications

  • Zoro #: G0044436
  • Mfr #: ZS-72
Volume Absorbed Per Pkg.: 28 gal. Includes: 100
Layers of Construction: 3 Perforated: Yes
Static Dissipative: No Length: 18"
Volume Absorbed Range: 20 to 29 gal. Color: White
Material: Meltblown Polypropylene Fluids Absorbed: Oil-Based Liquids
Perforations: Yes Item: Absorbent Pad
Absorbency Weight: Medium Width: 16"
UV Resistant: No Package Quantity: 100
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Medium, Volume Absorbed Per Pkg. 28 gal., Length 18 In., Width 16 In., Material Meltblown Polypropylene, Package Quantity 100

Reviews of Spilfyter #ZS-72