Absorbent Pads, 16 In. W, 18 In. L, PK50

SPILFYTER| Zoro #: G1741293| Mfr #: DS-75

$61.76 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Dispenser Box
Item: Absorbent Pad
Layers of Construction: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741293 Mfr #: DS-75
Includes: Dispenser BoxItem: Absorbent Pad
Layers of Construction: 2Material: Meltblown Polypropylene
Perforations: YesStatic Dissipative: No
Fluids Absorbed: UniversalUV Resistant: No
Volume Absorbed Per Pkg.: 18 gal.Absorbency Weight: Heavy
Width: 16"Length: 18"
Country of Origin (subject to change): United States

Description

Absorbent Pad, Medium Weight, Material Spunbond/Polypropylene, Fluids Absorbed Chemical / Hazmat, Gray Camoflougue, Volume Absorbed Per Pkg. 18 gal., Width 16 In., Length 18 In., Perforations Center, Package Quantity 50

Reviews