Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 27 gal. Universal, PK 30 , Green

  • Zoro #: G6633697
  • Mfr #: G-3236H
$206.62 15% off
$174.09 ($5.80/unit)
  • Material: Meltblown Polypropylene
  • Length: 36 in
  • UV Resistant: No
See full product details
This item ships free.

Spilfyter #G-3236H Specifications

  • Zoro #: G6633697
  • Mfr #: G-3236H
Material: Meltblown Polypropylene Length: 36 in
UV Resistant: No Volume Absorbed Range: 20 to 29 gal
Volume Absorbed Per Pkg.: 27 gal. Layers of Construction: 2
Perforated: No Static Dissipative: No
Item: Absorbent Pad Includes: Poly Back
Width: 32 in Absorbency Weight: Heavy
Fluids Absorbed: Universal Item - Spill Control: Absorbent Pad
Spill Control - Fluids Absorbed: Universal Perforations: No
Color: Green Package Quantity: 30
Volume Absorbed per Pkg.: 27 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed per Pkg. 27 gal, Length 36 in, Width 32 in, Material Meltblown Polypropylene, Package Quantity 30

Reviews of Spilfyter #G-3236H