Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 48 gal. Oil-Based Liquids, Blue

  • Zoro #: G0044479
  • Mfr #: M-149R

$261.67

  • Includes: Poly Back
  • Fluids Absorbed: Oil-Based Liquids
  • Color: Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spilfyter #M-149R Specifications

  • Zoro #: G0044479
  • Mfr #: M-149R
Includes: Poly Back Fluids Absorbed: Oil-Based Liquids
Color: Blue Item: Absorbent Pad
Perforations: No Length: 48 ft.
Absorbency Weight: Heavy Volume Absorbed Range: 40 to 49 gal.
Material: Meltblown Polypropylene Static Dissipative: No
Width: 5 ft. Layers of Construction: 2
Volume Absorbed Per Pkg.: 48 gal. UV Resistant: Yes
Perforated: No Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 48 gal., Length 48 ft., Width 5 ft., Material Meltblown Polypropylene

Reviews of Spilfyter #M-149R