Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 16 gal. Oil-Based Liquids, , White

  • Zoro #: G0044451
  • Mfr #: OS-100

$39.08

  • Absorbency Weight: Light
  • Item: Absorbent Pad
  • Layers of Construction: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spilfyter #OS-100 Specifications

  • Zoro #: G0044451
  • Mfr #: OS-100
Absorbency Weight: Light Item: Absorbent Pad
Layers of Construction: 1 Volume Absorbed Per Pkg.: 16 gal.
Static Dissipative: No UV Resistant: No
Width: 16" Volume Absorbed Range: 10 to 19 gal.
Perforations: Yes Length: 18"
Color: White Fluids Absorbed: Oil-Based Liquids
Perforated: Yes Material: Meltblown Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Light, Volume Absorbed Per Pkg. 16 gal., Length 18 In., Width 16 In., Material Meltblown Polypropylene

Reviews of Spilfyter #OS-100