Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Absorbent Pad, Absorbs 24 gal. Universal, PK 100 , Gray
  • Zoro #: G0286027
  • Mfr #: DS-72
$51.29 ($0.51/unit)
  • Spill Control - Fluids Absorbed: Universal
  • Color: Gray
  • Length: 18"
See full product details
This item ships free.

Spilfyter #DS-72 Specifications

  • Zoro #: G0286027
  • Mfr #: DS-72
Spill Control - Fluids Absorbed: Universal Color: Gray
Length: 18" Volume Absorbed Range: 20 to 29 gal.
Absorbency Weight: Medium UV Resistant: No
Item - Spill Control: Absorbent Pad Fluids Absorbed: Universal
Static Dissipative: No Width: 16"
Material: Meltblown Polypropylene Includes: Dispenser Box
Perforations: Yes Perforated: Yes
Volume Absorbed Per Pkg.: 24 gal. Item: Absorbent Pad
Layers of Construction: 3 Package Quantity: 100
Volume Absorbed per Pkg.: 24 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When choosing the right sorbent for your project, consider the level of saturation, oil retention, the durability of the sorbent material you choose and the ease of application. Here is some additional information about this Absorbent Pad : LENGTH: 18", COLOR: Gray, WIDTH: 16"

Reviews of Spilfyter #DS-72