Absorbent Pads, 36 gal., 18 In. L, PK100

SPILFYTER| Zoro #: G0811641| Mfr #: G-75

$75.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Perforations: Yes
Length: 18"
Volume Absorbed Per Pkg.: 36 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811641 Mfr #: G-75
Perforations: YesLength: 18"
Volume Absorbed Per Pkg.: 36 gal.UV Resistant: No
Static Dissipative: NoWidth: 16"
Item: Absorbent PadFluids Absorbed: Universal
Absorbency Weight: HeavyMaterial: Meltblown Polypropylene
Layers of Construction: 3Color: green
Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 36 gal., Green, Layers of Construction 3, UV Resistant No, Package Quantity 100

Reviews