Absorbent Pads, 10 In. W, 10 In. L, PK12

SPILFYTER| Zoro #: G1552022| Mfr #: G-111

$135.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item:
Layers of Construction: 1
Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552022 Mfr #: G-111
Item: Layers of Construction: 1
Material: Perforations: No
Static Dissipative: NoFluids Absorbed: Universal
UV Resistant: NoVolume Absorbed Per Pkg.: 11 gal.
Absorbency Weight: LightLength:
Width: Color:
Country of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Universal, Length 10 In., Width 10 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 11 gal., White, Layers of Construction 1, UV Resistant No, Package Quantity 12

Reviews