LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Absorbent Pads, 12 In. W, 12 In. L, PK100

SPILFYTER| Zoro #: G1471303| Mfr #: S2-71

$32.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471303 Mfr #: S2-71
Static Dissipative: NoPerforations: Yes
Material: Meltblown PolypropyleneUV Resistant: No
Item: Absorbent PadLayers of Construction: 2
Volume Absorbed Per Pkg.: 11 gal.Absorbency Weight: Light
Width: 12"Length: 12"
Color: yellowCountry of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Chemical / Hazmat, Length 12 In., Width 12 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 11 gal., Yellow, Layers of Construction 2, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.