Absorbent Pads, 16 In. W, 36 gal., PK200

SPILFYTER| Zoro #: G0385716| Mfr #: M-70

$62.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385716 Mfr #: M-70
Static Dissipative: NoColor: Blue
Layers of Construction: 2UV Resistant: No
Volume Absorbed Per Pkg.: 36 gal.Absorbency Weight: Light
Fluids Absorbed: Oil-Based LiquidsPerforations: Yes
Width: 16"Material: Meltblown Polypropylene
Length: 18"Item: Absorbent Pad
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 36 gal., Blue, Layers of Construction 2, UV Resistant No, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.