LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Absorbent Pads, 16 In. W, Petroleum, PK100

SPILFYTER| Zoro #: G1608537| Mfr #: M-75

$73.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1608537 Mfr #: M-75
Fluids Absorbed: Oil-Based LiquidsStatic Dissipative: No
Layers of Construction: 3UV Resistant: No
Volume Absorbed Per Pkg.: 34 gal.Absorbency Weight: Heavy
Perforations: YesWidth: 16"
Material: Meltblown PolypropyleneLength: 18"
Item: Absorbent PadColor: Blue
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 34 gal., Blue, Layers of Construction 3, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.