JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Absorbent Pads, 18 In. W, 16 In. L, PK100

SPILFYTER| Zoro #: G0761433| Mfr #: SFO-72BX

$49.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761433 Mfr #: SFO-72BX
Static Dissipative: NoUV Resistant: No
Item: Absorbent PadColor: white
Width: 18"Length: 16"
Layers of Construction: 1Volume Absorbed Per Pkg.: 24 gal.
Absorbency Weight: MediumFluids Absorbed: Oil-Based Liquids
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium, Fluids Absorbed Oil-Based Liquids, Length 16 In., Width 18 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 24 gal., White, Layers of Construction 1, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.