JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Absorbent Pillow, 10 x 10 In, PK12

SPILFYTER| Zoro #: G1471531| Mfr #: M-111

$98.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471531 Mfr #: M-111
Static Dissipative: NoUV Resistant: No
Item: Absorbent PillowColor: white
Width: 10"Length: 10"
Volume Absorbed Per Pkg.: 14 gal.Fluids Absorbed: Oil-Based Liquids
Outside Skin Material: Meltblown PolypropyleneFiller Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Oil-Based Liquids, Width 10 In., Length 10 In., White, Volume Absorbed Per Pkg. 14 gal., Outside Skin Material Meltblown Polypropylene, Filler Material Polypropylene, UV Resistant No, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.