Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Sock, Universal, Absorbs 97 gal., 48"L., White, PK40

  • Zoro #: G4034371
  • Mfr #: 150304

$92.42 ($2.31/unit)

  • Volume Absorbed Per Pkg.: 97 gal.
  • Spill Control - Fluids Absorbed: Universal
  • Fluids Absorbed: Universal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Spilfyter #150304 Specifications

  • Zoro #: G4034371
  • Mfr #: 150304
Volume Absorbed Per Pkg.: 97 gal. Spill Control - Fluids Absorbed: Universal
Fluids Absorbed: Universal UV Resistant: No
Outside Skin Material: Nylon Color: White
Item: Absorbent Sock Static Dissipative: No
Connector: No Connector Filler Material: Cellulose
Diameter: 3" Item - Spill Control: Absorbent Sock
Volume Absorbed Range: 50+ gal. Length: 48"
Package Quantity: 40 Country of Origin (subject to change): United States

Description

Shop all sorbents and choose from sheets, rolls, pads and socks in a variety of lengths and sizes. Here is some additional information about Spilfyter Absorbent Sock. Color: White, Length: 4 ft..

Reviews of Spilfyter #150304