Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Neutralizer, Acids, 10 lb.

  • Zoro #: G2855763
  • Mfr #: 470010

$46.60

  • Item: Acid Neutralizer
  • Container Size: 10 lb.
  • Form: Granular
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Spilfyter #470010 Specifications

  • Zoro #: G2855763
  • Mfr #: 470010
Item: Acid Neutralizer Container Size: 10 lb.
Form: Granular Neutralizes: Hydrofluoric Acid
Absorbent Form: Granular Primary Neutralizing Application: Acids
Includes: Color Change Indicator when Neutralized Container Type: Bag In Box
Absorbent - Container Type: Bag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A strong acid meeting a strong base can cause violent reactions, so chemical neutralizers tend to be weaker materials that gradually reduce the harmful spill. This Acid Neutralizer includes characteristics like: CONTAINER TYPE: Bag In Box, PRIMARY NEUTRALIZING APPLICATION: Acids, CONTAINER SIZE: 10 lb.

Reviews of Spilfyter #470010