SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wastewater Classifier Strips, PK10

SPILFYTER| Zoro #: G1225646| Mfr #: 580010

$98.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0-13 pH, 20 ppm Flouride, 10 ppm Petroleum products and Organic solvents, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm NitritesDetects For: Identifies Unknown Wastewater, Recommended for Domestic PreparednessItem: Classifier Strips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225646 Mfr #: 580010
Range: 0-13 pH, 20 ppm Flouride, 10 ppm Petroleum products and Organic solvents, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm NitritesDetects For: Identifies Unknown Wastewater, Recommended for Domestic Preparedness
Item: Classifier StripsNumber of Tests: 10
Country of Origin (subject to change): United States

Description

Classifier Strips, Wastewater, Testing Parameter Acid/Base, Oxidizer, Flouride, Organic Solvent/Petroleum Distillate, Iodine, Bromine and Chlorine, Range 0-13 pH, 20 ppm Flouride, 10 ppm Petroleum Products and Organic Solvents, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, Number of Tests 10, Detects For Identifies Unknown Wastewater, Recommended for Domestic Preparedness, Package Quantity 10

Reviews