SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Decontamination Solution 2

SPILFYTER| Zoro #: G2013322| Mfr #: 680042

$105.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Decontamination SolutionNeutralizes: Use for Unknown Contaminants and Etiological Materials Such as Heavy Metals (Mercury, Lead, Cadmium, etc.), Pesticides, Chlorinated Phenols, Dioxins, and Non-Acid Inorganic WastesContainer Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013322 Mfr #: 680042
Item: Decontamination SolutionNeutralizes: Use for Unknown Contaminants and Etiological Materials Such as Heavy Metals (Mercury, Lead, Cadmium, etc.), Pesticides, Chlorinated Phenols, Dioxins, and Non-Acid Inorganic Wastes
Container Size: 5 gal.Form: Liquid
Standards: OSHA 1910.120 1910.120(k)(2)(i)Primary Neutralizing Application: Multi-Purpose
Container Type: CarboyCountry of Origin (subject to change): United States

Description

Decontamination Solution, Absorbent Form Liquid, Container Size 5 gal., Absorbent - Container Type Carboy, Neutralizes Use for Unknown Contaminants and Etiological Materials Such as Heavy Metals (Mercury, Lead, Cadmium, etc.), Pesticides, Chlorinated Phenols, Dioxins, and Non-Acid Inorganic Wastes

Restrictions and Compliance

*3: Hazardous material

Reviews