KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wastewater Classifier Kit

SPILFYTER| Zoro #: G1107416| Mfr #: 581020

$186.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Wastewater Classifier Kit
Includes: (20) Classifier Strips, (2) Bobbins of Polypropylene Thread, (1) Laminated Wastewater Classifier Chart, (2) Nitrile Gloves, (1) Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107416 Mfr #: 581020
Width: 1"Item: Wastewater Classifier Kit
Includes: (20) Classifier Strips, (2) Bobbins of Polypropylene Thread, (1) Laminated Wastewater Classifier Chart, (2) Nitrile Gloves, (1) Plastic CaseNumber of Tests: 20
Length: 11.75"Testing Parameter: Acid/Base RiskOrganic Solvent/Petroleum RiskHydrogen Sulfide RiskNitrite RiskNitrate RiskFlouride Risk
Range: 0-13 pH, 20 ppm Flouride, 10 ppm Petroleum products and Organic solvents, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm NitritesCountry of Origin (subject to change): United States

Description

Wastewater Classifier Kit, Identifies Unknown Wastewater, Recommended for Domestic Preparedness, Standards OSHA 1910.120(q)(3)(ii), Includes 20 Classifier Strips, 2 Bobbins of Polypropylene Thread, 1 Laminated Wastewater Classifier Chart, 1 Pair Nitrile Gloves, Plastic Case

Reviews