Spill Kit, 2 gal Volume Absorbed per Kit, 1 1/4 gal Capacity, Bucket, Red

  • Mfr # 97501

  • Zoro # G4429822


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fluids Absorbed
Biohazardous Liquids
Container Type
Bucket
Container Capacity
1 1/4 gal
Volume Absorbed Per Kit
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97501
Zoro #
G4429822
UPC #
092265975018
Country of Origin
United States

Dimensions

Container Size
1.25 gal

Details

Item
Spill Kit
Color
Red
Fluids Absorbed
Biohazardous Liquids
Container Type
Bucket
Container Capacity
1 1/4 gal
Volume Absorbed Per Kit
2 gal
Includes
Absorbent Clean Up, Bucket, Hand Wipe, Liner, Sanitizer Mini Broom Dustpan, Splash Goggle, Surface Wipe, Zip Tie
Absorbent - Container Type
Pail
Static Dissipative
No
Lockable
No
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
2 gal
Volume Absorbed per Pkg.
2 gal
Overpack Drum Included
Drum Not Included
Granular Sorbent Included
No
Epoxy Putty Included
No
Empty or Filled
Filled
Number of Wipes Included
2
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Number of Dust Pans Included
1
Number of Ties Included
1
Ph Tester Kit Included
No
Neutralizer Included
No
Solidifier Included
No
Number of Brooms Included
1
Healthcare Specific
Biohazard
Cleaning Solution Included
No
Number of Goggles
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
PPE Included
Pair Gloves, Splash Goggle
Number of Pairs of Nitrile Gloves Included
1
Product Type
Spill Kit
Sorbents Included
Absorbent Clean Up, Surface Wipe
Additional Components Included
Bucket, Hand Wipe, Liner, Sanitizer Mini Broom Dustpan, Zip Tie
Neutralizes Chemical Type
Biohazardous Liquids
Neutralizer Product Form
Powder
Container Color
Red
NSF Rating
Not Rated
For Use With Mfr. Model Number
97501G

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Biohazardous Liquids, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 1 1/4 gal Container Capacity, 1.25 gal Container Size, Red, Filled, Sorbents Included (1) Absorbent Clean Up, (1) Surface Wipe, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (1) Broom and Dustpan, (1) Bucket, (1) Liner, (1) Sanitizer, (1) Zip Tie, (1) Hand Wipe, Lockable No, UN Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.