Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 20 gal. Oil-Based Liquids, PK 100 , White

  • Zoro #: G4863019
  • Mfr #: WP-M
$25.64 ($0.26/unit)
  • Volume Absorbed Per Pkg.: 20 gal.
  • Material: polypropylene
  • Length: 18 in
See full product details
Orders over $75 ship free.

Spilltech #WP-M Specifications

  • Zoro #: G4863019
  • Mfr #: WP-M
Volume Absorbed Per Pkg.: 20 gal. Material: polypropylene
Length: 18 in Recycled Content (%): No Recycled Content
Item - Spill Control: Absorbent Pad Layers of Construction: 1
Width: 15 in Absorbency Weight: Medium
Item: Absorbent Pad Perforated: Yes
Volume Absorbed Range: 20 to 29 gal Static Dissipative: No
Standards: 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2) Color: White
Spill Control - Fluids Absorbed: Oil-Based Liquids UV Resistant: No
Fluids Absorbed: Oil-Based Liquids Package Quantity: 100
Volume Absorbed per Pkg.: 20 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Medium, Volume Absorbed Per Pkg. 20 gal., Length 18 In., Width 15 In., Material Polypropylene, Package Quantity 100

Technical Guides

Reviews of Spilltech #WP-M