Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 35 gal. Oil-Based Liquids, PK 200 , White

  • Zoro #: G4863089
  • Mfr #: WP-S
$32.50 ($0.16/unit)
  • Recycled Content (%): No Recycled Content
  • Length: 18 in
  • Width: 15 in
See full product details
Orders over $75 ship free.

Spilltech #WP-S Specifications

  • Zoro #: G4863089
  • Mfr #: WP-S
Recycled Content (%): No Recycled Content Length: 18 in
Width: 15 in Layers of Construction: 1
Static Dissipative: No Volume Absorbed Per Pkg.: 35 gal.
UV Resistant: No Color: White
Volume Absorbed Range: 30 to 39 gal Item: Absorbent Pad
Absorbency Weight: Light Spill Control - Fluids Absorbed: Oil-Based Liquids
Material: polypropylene Standards: 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Perforated: Yes Item - Spill Control: Absorbent Pad
Fluids Absorbed: Oil-Based Liquids Package Quantity: 200
Volume Absorbed per Pkg.: 35 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Light, Volume Absorbed Per Pkg. 35 gal., Length 18 In., Width 15 In., Material Polypropylene, Package Quantity 200

Technical Guides

Reviews of Spilltech #WP-S