Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 35 gal. Oil-Based Liquids, PK 50 , White

  • Zoro #: G4821019
  • Mfr #: WPB50M
$19.40 ($0.39/unit)
  • Layers of Construction: 2
  • Width: 15 in
  • Static Dissipative: No
See full product details
Orders over $75 ship free.

Spilltech #WPB50M Specifications

  • Zoro #: G4821019
  • Mfr #: WPB50M
Layers of Construction: 2 Width: 15 in
Static Dissipative: No Perforated: Yes
Item - Spill Control: Absorbent Pad Material: polypropylene
Recycled Content (%): No Recycled Content Spill Control - Fluids Absorbed: Oil-Based Liquids
Color: White Length: 19 in
Absorbency Weight: Medium Volume Absorbed Range: 10 to 19 gal
Item: Absorbent Pad UV Resistant: No
Standards: 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2) Volume Absorbed Per Pkg.: 35 gal.
Fluids Absorbed: Oil-Based Liquids Package Quantity: 50
Volume Absorbed per Pkg.: 12.35 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Medium, Volume Absorbed Per Pkg. 12.35 gal., Length 19 In., Width 15 In., Material Polypropylene, Package Quantity 50

Technical Guides

Reviews of Spilltech #WPB50M