Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Pad, Absorbs 52.8 gal. Oil-Based Liquids, PK 50 , White

  • Zoro #: G4849262
  • Mfr #: WPK50H
$88.00 ($1.76/unit)
  • Length: 30 in
  • Perforated: Yes
  • Static Dissipative: No
See full product details
This item ships free.

Spilltech #WPK50H Specifications

  • Zoro #: G4849262
  • Mfr #: WPK50H
Length: 30 in Perforated: Yes
Static Dissipative: No Volume Absorbed Range: 50+ gal
Item: Absorbent Pad Width: 30 in
UV Resistant: No Recycled Content (%): No Recycled Content
Item - Spill Control: Absorbent Pad Color: White
Absorbency Weight: Heavy Layers of Construction: 1
Volume Absorbed Per Pkg.: 52.8 gal. Standards: 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Spill Control - Fluids Absorbed: Oil-Based Liquids Material: polypropylene
Fluids Absorbed: Oil-Based Liquids Package Quantity: 50
Volume Absorbed per Pkg.: 52.8 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Pad, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 52.8 gal., Length 30 In., Width 30 In., Material Polypropylene, Package Quantity 50

Technical Guides

Reviews of Spilltech #WPK50H