Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Absorbs 63.4 gal. Oil-Based Liquids, , White

  • Zoro #: G4828953
  • Mfr #: WRX150H
$109.00
  • Static Dissipative: Yes
  • Layers of Construction: 1
  • Volume Absorbed Range: 50+ gal
See full product details
This item ships free.

Spilltech #WRX150H Specifications

  • Zoro #: G4828953
  • Mfr #: WRX150H
Static Dissipative: Yes Layers of Construction: 1
Volume Absorbed Range: 50+ gal Spill Control - Fluids Absorbed: Oil-Based Liquids
Length: 150 ft Item: Absorbent Roll
Perforated: No Standards: 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Color: White Material: polypropylene
Absorbency Weight: Heavy UV Resistant: No
Volume Absorbed Per Pkg.: 63.4 gal. Recycled Content (%): No Recycled Content
Width: 30 in Item - Spill Control: Absorbent Roll
Fluids Absorbed: Oil-Based Liquids Volume Absorbed per Pkg.: 63.4 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Roll, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 63.4 gal., Length 150 ft., Width 30 In., Material Polypropylene

Technical Guides

Reviews of Spilltech #WRX150H