Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Absorbs 21.6 gal. Universal, , Gray

  • Zoro #: G4836400
  • Mfr #: NPR60H-GR
$68.35
  • UV Resistant: No
  • Spill Control - Fluids Absorbed: Universal
  • Volume Absorbed Range: 20 to 29 gal
See full product details
Orders over $75 ship free.

Spilltech #NPR60H-GR Specifications

  • Zoro #: G4836400
  • Mfr #: NPR60H-GR
UV Resistant: No Spill Control - Fluids Absorbed: Universal
Volume Absorbed Range: 20 to 29 gal Color: Gray
Material: Polyester Item - Spill Control: Absorbent Roll
Width: 36 in Layers of Construction: 1
Perforated: No Recycled Content (%): No Recycled Content
Item: Absorbent Roll Static Dissipative: No
Length: 60 ft Volume Absorbed Per Pkg.: 21.6 gal.
Absorbency Weight: Heavy Standards: 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Fluids Absorbed: Universal Volume Absorbed per Pkg.: 21.6 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Roll, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 21.6 gal., Length 60 ft., Width 36 In., Material Polyester

Reviews of Spilltech #NPR60H-GR