Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Sock, Absorbs 25 gal. Oil-Based Liquids, PK 15 , White

  • Zoro #: G4839167
  • Mfr #: WSO815
$60.11 ($4.01/unit)
  • UV Resistant: No
  • Static Dissipative: No
  • Filler Material: Polyester, Polypropylene
See full product details
Orders over $75 ship free.

Spilltech #WSO815 Specifications

  • Zoro #: G4839167
  • Mfr #: WSO815
UV Resistant: No Static Dissipative: No
Filler Material: Polyester, Polypropylene Volume Absorbed Range: 20 to 29 gal
Spill Control - Fluids Absorbed: Oil-Based Liquids Color: White
Item: Absorbent Sock Length: 8 ft
Outside Skin Material: Spunbound Polypropylene Item - Spill Control: Absorbent Sock
Diameter: 3 in Volume Absorbed Per Pkg.: 25 gal.
Material: Polyester Fluids Absorbed: Oil-Based Liquids
Package Quantity: 15 Volume Absorbed per Pkg.: 25 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Sock, Spill Control - Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 25 gal., Length 8 ft., Diameter 3 In., Filler Material Polyester, Polypropylene, Outside Skin Material Spunbound Polypropylene, UV Resistant No, Static Dissipative No, White, Package Quantity 15

Technical Guides

Reviews of Spilltech #WSO815