Spilltech
Spill Kit, Drum, Universal, 23" H x 23" W
- Zoro #: G4423032
- Mfr #: SPKU-30
Hover or click to zoom Tap to zoom
Key Features
- Item - Spill Control: Spill Kit/Station
- Item: Spill Kit
- Container Type: Drum
- Spill Control - Fluids Absorbed: Universal
- Volume Absorbed Range: 20 to 29 gal
- Volume Absorbed Per Pkg.: 25.6 gal.
- Includes: (25) Absorbent Pads, (4) Absorbent Pillows, (4) Absorbent Socks, (5) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack, Pair of Gloves, Safety Goggles
- Container Capacity: 30 gal
$206.70
Subtotal: $206.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat SPKHZ-5
- SPILLTECH SpillPal Portable Containment Unit, 1-Dr SPAL1
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat RSPKHZ-95
- SPILLTECH HazMat Spill Cart Kit with 8in Wheels SPKHZ-CART8
- SPILLTECH HazMat Fleet Spill Kit SPKHZ-FLEET
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H SPKO-30
- SPILLTECH SpillPal Portable Containment Unit, 8-Dr SPAL8
- SPILLTECH SpillPal Portable Containment Unit, 6-Dr SPAL6
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White 3XKW9
- XSORB KITS Spill Kit, Universal, 95 gal. XKD95U
- PIG PIG HazMat Quick-Response Spill Cart 24.11" W x 38.25" H x 23.5" D KIT3901
- Spilltech Spill Control Supplies