Splash
Antifreeze Coolant, 1 gal., RTU
- Zoro #: G4848999
- Mfr #: 619527-G35
Tap to zoom
Hover or click to zoom
$9.92
Must order in multiples of 6
- Promotion Restriction: Not eligible for promotion
- Color: Pink
- Size: 1 gal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.52
Splash #619527-G35 Specifications
- Zoro #: G4848999
- Mfr #: 619527-G35
- Promotion Restriction: Not eligible for promotion
- Color: Pink
- Size: 1 gal
- Application: For All Heavy Duty Engines
- Type: Premium
- For Use With: Boats, Pools, Recreational Vehicles, Spas, Vacation Homes
- Appearance: Liquid
- Features: Biodegradable And Non Toxic To Aquatic Life
- Package Quantity: 1
- Container Type: Bottle
- pH: 8.2
- Dissolves: Soluble
- Specific Gravity: 1.01
- Dilution Ratio: Not Recommended
- Item: RV/Marine Antifreeze
- Freezing Point (F): -50 Degrees F
- VOC Content: 15 %
- Size/Net Weight: 1 gal
- Flash Point (F): 124 Degrees F
- Pour Point (F): 8.6 Degrees F
- Country of Origin (subject to change): United States
Description
Antifreeze Coolant, Blended, Size 1 gal., Size/Net Weight 1 gal., Pink, Plastic Bottle, Liquid, 8.2 pH, Not Recommended Dilution Ratio, Flash Point (F) 124 Degrees , Pour Point (F) 8.6 Degrees , 1.01 Specific Gravity, VOC Content 15 Percent, Dissolves Soluble, For Use With RV/Marine Vehicles, For All Heavy Duty Engines
Restrictions and Compliance
- Hazardous material
Reviews of Splash #619527-G35
Explore more
- SPLASH Antifreeze Coolant, 55 gal., RTU 900956
- SPLASH Antifreeze Coolant, 55 gal., RTU 900955
- SPLASH RV/Marine Antifreeze, 1 gal. 619526
- POLAR Antifreeze Coolant, 1 gal. PO77AF6P
- MILES LUBRICANTS Universal Gold Antifreeze, 5 gal., Pail M002000510
- MILES LUBRICANTS Univ Gold Antifreeze, 50/50, 55 gal., Drum M002000513
- VALVOLINE Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH 675129
- VALCOOL Coolant Additive, Clear, Bucket, 9.8 pH MAINTAINER-P-6X1
- PEAK & HERCULINER Peak & Herculiner PEVB53 Peak OEM European Engine Coolant Original Equipment Technology; Violet P34-PEVB53
- Splash Anti-Freeze & Coolants