Windshield Wash Cleaner, 1 Gal, -20 F

SPLASH| Zoro #: G1582165| Mfr #: 234526

$3.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH: 8.0Viscosity Index: -Container Type: Plastic Bottle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582165 Mfr #: 234526
pH: 8.0Viscosity Index: -
Container Type: Plastic BottleApplication: Vehicle Windshield
VOC Content: 31%Specific Gravity: 0.949
Freezing Point (F): -20Size/Net Weight: 8.3 lb.
Flash Point (F): 92For Use With: Any Vehicle
Package Quantity: 1Item: Windshield Washer
Dissolves: SolubleColor: Blue
Washer Fluid Sub-Category: Pre-Mixed Ready To UseViscosity (SUS @ 100 F): Not Determined
Boiling Point (F): 170Appearance: Blue Liquid
Washer Fluid Type: All SeasonDilution Ratio: Ready to Use
Size: 1 gal.Country of Origin (subject to change): United States

Description

Windshield Washer, Pre-Mixed Ready To Use, Washer Fluid Type All Season, Size 1 gal., Size/Net Weight 8.3 lb., Blue, Plastic Bottle, Blue Liquid, 8.0 pH, Boiling Point (F) 170, Freezing Point (F) -20, Flash Point (F) 92, 0.949 Specific Gravity, Not Determined Viscosity (SUS @ 100 F), - Viscosity Index, VOC Content 31 Percent, Dissolves Soluble, For Use With Any Vehicle, Vehicle Windshield

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, TX

Reviews