Windshield Wash Cleaner, 1 Gal, 22 F

SPLASH| Zoro #: G1498366| Mfr #: 236226

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Fluid Type: Summer Blend
pH: 8.0
Appearance: Blue Liquid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498366 Mfr #: 236226
Washer Fluid Type: Summer BlendpH: 8.0
Appearance: Blue LiquidFor Use With: Any Vehicle
Size/Net Weight: 8.4 lb.Viscosity Index:
Boiling Point (F): 190Package Quantity: 1
Specific Gravity: 0.952Freezing Point (F): 22
Container Type: Plastic BottleDissolves: Soluble
Application: Vehicle WindshieldViscosity (SUS @ 100 F): Not Determined
Dilution Ratio: Ready to UseColor: Blue
Washer Fluid Sub-Category: VOC Content: 8%
Item: Windshield WasherSize: 1 gal.
Flash Point (F): 175Country of Origin (subject to change): United States

Description

Windshield Washer, Pre-Mixed, Washer Fluid Type Summer Blend, Size 1 gal., Size/Net Weight 8.4 lb., Blue, Plastic Bottle, Blue Liquid, 8.0 pH, Ready to Use Dilution Ratio, Boiling Point (F) 190, Freezing Point (F) 22, Flash Point (F) 175, 0.952 Specific Gravity, Not Determined Viscosity (SUS @ 100 F), - Viscosity Index, VOC Content 8 Percent, Dissolves Soluble, For Use With Any Vehicle, Vehicle Windshield

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews