KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Windshield Wash Cleaner, 1 Gal, 32 F

SPLASH| Zoro #: G1711184| Mfr #: 235826

$2.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.0
Freezing Point (F): 32
Dissolves: Soluble
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711184 Mfr #: 235826
Specific Gravity: 1.0Freezing Point (F): 32
Dissolves: SolublepH: 8.0
Package Quantity: 1VOC Content: Less than 1%
Boiling Point (F): 200Size: 1 gal.
Viscosity (SUS @ 100 F): Not DeterminedWasher Fluid Type: Summer Blend
Appearance: Blue LiquidFor Use With: Any Vehicle
Washer Fluid Sub-Category: Size/Net Weight: 8.6 lb.
Item: Windshield WasherFlash Point (F): More than 198
Application: Vehicle WindshieldDilution Ratio: Ready to Use
Color: BlueContainer Type: Plastic Bottle
Country of Origin (subject to change): United States

Description

Windshield Washer, Pre-Mixed Ready To Use, Washer Fluid Type Summer Blend, Size 1 gal., Size/Net Weight 8.6 lb., Blue, Plastic Bottle, Blue Liquid, 8.0 pH, Boiling Point (F) 200, Freezing Point (F) 32, Flash Point (F) More than 198, 1.0 Specific Gravity, Not Determined Viscosity (SUS @ 100 F), VOC Content Less than 1 Percent, Dissolves Soluble, For Use With Any Vehicle, Vehicle Windshield

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews