15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Windshield Wash, Debug, 1 Gal, Green

SPLASH| Zoro #: G0547495| Mfr #: 129377

$3.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547495 Mfr #: 129377
Dilution Ratio: Ready to UseFor Use With: Any Vehicle
Dissolves: SolubleSize: 1 gal.
Viscosity (SUS @ 100 F): Not DeterminedApplication: Vehicle Windshield
Washer Fluid Sub-Category: Pre-MixedContainer Type: Plastic Bottle
Flash Point (F): -Boiling Point (F): 200
Color: GreenSpecific Gravity: 1.0
Freezing Point (F): 32pH Value: 10.6
VOC Content: Less than 1%Appearance: Green liquid
Viscosity Index: -Size/Net Weight: 8.7 lb.
pH: 8.0Item: Windshield Washer/De-Bug
Washer Fluid Type: Summer BlendCountry of Origin (subject to change): United States

Product Description

Windshield Washer/De-Bug, Pre-Mixed, Washer Fluid Type Summer Blend, Size 1 gal., Size/Net Weight 8.7 lb., Green, Plastic Bottle, Green Liquid, 8.0 pH, Ready to Use Dilution Ratio, Boiling Point (F) 200, Freezing Point (F) 32, Flash Point (F) -, 1.0 Specific Gravity, Not Determined Viscosity (SUS @ 100 F), - Viscosity Index, VOC Content Less than 1 Percent, Dissolves Soluble, For Use With Any Vehicle, Vehicle Windshield, 10.6

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.