Bearing Checker, Shock Pulse -9 to 9 dBsv

SPM| Zoro #: G0915844| Mfr #: BC100

$2163.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Graphical Monochrome LCD
Data Hold: 10 Reading
Special Features: Bearing Condition Indicators, Listen Mode
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915844 Mfr #: BC100
Display: Graphical Monochrome LCDData Hold: 10 Reading
Special Features: Bearing Condition Indicators, Listen ModeItem: Bearing Checker
Calibration Certificate: NISTBearing/Gear Check: Yes
Battery Type: (2) AAManufacturers Warranty Length: 1 YEAR
Auto Power Off: YesTemp. Range (F): 14 to 365
Accuracy: +/-3 dBsvShock Pulse Measurement: -9 to 90 dBsv
Temp. Range (C): -10 to 185Frequency Range (Hz): To 32 K
Includes: Batteries and InstructionsCountry of Origin (subject to change): Sweden

Description

Bearing Checker, Frequency Range To 32 K Hz, Shock Pulse Measurement -9 to 90 dBsv, Accuracy +/-3 dBsv, Bearing/Gear Check, 10 Reading Data Hold, Display Graphical Monochrome LCD, Temp Range 14 to 365 F, Temp Range -10 to 185 C, Special Features Bearing Condition Indicators, Listen Mode, Auto Power Off, Battery Type (2) AA, NIST Calibration Certificate, Includes Batteries and Instructions

Reviews