KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Connector Transducer, Use With4PJV6

SPM| Zoro #: G0733923| Mfr #: TRA74

$693.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 4PJV6
Construction: Stainless Steel Quick Connector with Hard Rubber Handle and 5 Foot PVC Cable and Connector
Item: Quick Connector Transducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733923 Mfr #: TRA74
For Use With: 4PJV6Construction: Stainless Steel Quick Connector with Hard Rubber Handle and 5 Foot PVC Cable and Connector
Item: Quick Connector TransducerFunction: Enables User to Attach 4PJV6 to Permanently Mounted Adapters
Frequency Range (Hz): 32 KCountry of Origin (subject to change): Sweden

Description

Quick Connector Transducer, Enables User to Attach 4PJV6 to Permanently Mounted Adapters, Frequency Range 32 K Hz, Stainless Steel Quick Connector with Hard Rubber Handle and 5 Foot PVC Cable and Connector, For Use With 4PJV6

Reviews