customer-service Help
Sportsman Series

Dual Fuel Portable 2200 Surge Watts Inverter Generator

Sportsman Series Dual Fuel Portable 2200 Surge Watts Inverter Generator GEN2200DFI
Tap to zoom
Hover or click to zoom
$750.84
  • Generator Fuel Type: Gasoline or Propane
  • Surge Watts: 2200
  • Generator Run Time @ 1/2 Load: 7 hr.
See full product details
This item ships free.

Total: $750.84

Sportsman Series #GEN2200DFI Specifications

  • Generator Fuel Type: Gasoline or Propane
  • Surge Watts: 2200
  • Generator Run Time @ 1/2 Load: 7 hr.
  • Item: Portable Generator
  • Country of Origin (subject to change): China

Description

The 2200 surge watt, 1800 running watt Dual Fuel Inverter Generator can be used as a portable power source at home, with the RV or camper, and while camping. The generator is equipped with two 120V AC outlets, and one 12 Volt DC outlet for battery charging, and a dedicated USB port for charging electronic devices. With a 50 percent load, the Sportsman 2200 Watt Generator can run for 7 hours on a full tank of gasoline (one gallon) and 18 hours with a full tank of propane (ex. 20lb.).

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Sportsman Series #GEN2200DFI