Sportsman Series
Dual Fuel Prtbl 4400Watt Invrtr Generator Kit W/ 30 Amp Parallel Cable
- Zoro #: G5438852
- Mfr #: GEN22KIT30
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Fuel Type: Gasoline or Propane
- Surge Watts: 4400
- Item: Portable Generator
$1,508.00
Subtotal: $1,508.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sportsman Series #GEN22KIT30 Specifications
- Zoro #: G5438852
- Mfr #: GEN22KIT30
- UPC #: 27077083514
- Generator Fuel Type: Gasoline or Propane
- Surge Watts: 4400
- Item: Portable Generator
- Country of Origin (subject to change): China
Description
Two Sportsman 2200 surge watt, 1800 running watt Dual Fuel Inverter Generators can be combined using the 30 Amp Parallel Cable, to create a system that functions as a single unit that doubles the available surge and running wattage. Use this Combined 4400 Watt Parallel Generator Kit as a portable power source at home, with the RV, or camper. The generator is equipped with two 120V AC outlets, and one 12 Volt DC outlet for battery charging, and a dedicated USB port for charging electronics.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Sportsman Series #GEN22KIT30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SPORTSMAN SERIES Gasoline Portable 1000 Surge Watts Inverter Generator GEN1000I
- SPORTSMAN SERIES Dual Fuel 4000 Watt Generator GEN4000DF
- SPORTSMAN SERIES 6000 Watt Portable Generator, Gasoline or LPG Fuel GEN7500DF
- SPORTSMAN SERIES Portable Generator, 1.2 gal., Gasoline GEN1000
- SPORTSMAN SERIES 3000 Watt Portable Generator, 1 gal., Gasoline or Propane GEN3500DFI
- SPORTSMAN SERIES 1800 Watt Portable Generator, Gasoline GEN2000I
- FNA GROUP 3600W Port Generator 70069
- BE PRESSURE SUPPLY Industrial Series Generator, 12000W BE-12000ER
- BN PRODUCTS USA 6500 Watt Portable Generator, 6.6 gal., Gasoline BNG6500
- GENERAC POWER SYSTEMS Generac Power Systems 248384 8000 watts Running Portable Generator 248384
- HONDA 5500 W Watt Conventional Generator , 6.2 gal , Gasoline EB6500X1AN
- Sportsman Series Portable Generators