1.74 HP, 52 cc, 2-cylce motor utilizes a gas fuel/oil mixture of 50:1 1300 watts, 28.75 oz. max fuel capacity Recoil start with finger throttle on right side handle and on/off switch 2.75" diameter air outlet with max air speed of 230 MPH, blows up to 450 CFM 5" front wheel with 9.5" rear wheel 4" ground clearance Measures 18” W x 46” D x 38” H fully assembled This unit is not recommended for high altitude use above 3,000 feet EPA approved, Non-CARB compliant/Not for sale in California
Hazardous material
This item has been restricted from sale in the following states:
CA