Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleaner and Disinfectant, citrus, Clear

  • Zoro #: G2196881
  • Mfr #: 26855
$641.89
  • Promotion Restriction: Not eligible for promotion
  • Includes Chemical: None
  • Cleaner Form: Liquid
See full product details
This item ships free.

Spray Nine #26855 Specifications

  • Zoro #: G2196881
  • Mfr #: 26855
Promotion Restriction: Not eligible for promotion Includes Chemical: None
Cleaner Form: Liquid Size: 55 gal.
Cleaner Container Size: 55 gal Degreaser Container Type: Drum
Recommended Dilution: Ready to Use Primary Chemical: None
Color: Clear Container Type: Drum
Item - Disinfectants and Sanitizers: Disinfectant Cleaner Effective to Remove: Bacteria
Item: Cleaner and Disinfectant Fragrance: citrus
VOC Content: Less than 0.5 Flash Point: 182 Degrees F
Cleaner Chemical Product Grouping: Disinfectants and Sanitizers Degreaser Container Size: 55 gal.
Cleaner Container Type: Drum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disinfectant Cleaner, Primary Chemical None, Cleaner Container Type Drum, Cleaner Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Effective to Remove Bacteria, Chemical Series No Series, VOC Content Less than 0.5, Flash Point 182 Degrees F, Cleaner and Disinfectant

Reviews of Spray Nine #26855