Skip to Main Content
customer-service Help
Spray Nine

Liquid 1 gal. Cleaner and Degreaser, Jug , PK4

Spray Nine Liquid 1 gal. Cleaner and Degreaser,  Jug ,  PK4 27901
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.39 ($25.35/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Cleaner and Degreaser
  • Container Type: Jug
See full product details
This item ships free.
Total: $101.39

Spray Nine #27901 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cleaner and Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Fragrance: Lemon
  • Recommended Dilution: 1:9
  • Package Quantity: 4
  • Color: Clear Green
  • Cleaner Container Type: Jug
  • VOC Content: 1%
  • Degreaser Container Size: 1 gal.
  • Flash Point: Greater than 166 Degrees F
  • Primary Chemical: None
  • Degreaser Container Type: Bottle
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 1 gal
  • Container Size: 1 gal
  • Nonflammable: Yes
  • Features: Environmentally Friendly
  • Application: Equipment/Machinery; Facility Maintenance; Parts Washing
  • Base Formula: Citrus-Based Solvent
  • Product Series: Earth Soap
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Plastic Safe: Yes
  • pH Value: Alkaline
  • NSF Rating: Not Rated
  • Butyl Free: No
  • Biodegradable: Yes
  • pH Level: 9.8
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Citrus, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution 1:9, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content Less than 1.0, Flash Point Greater Than 166 Degrees F, Cleaner and Degreaser, Package Quantity 4

Restrictions and Compliance

Hazardous material

Reviews of Spray Nine #27901