Skip to Main Content
customer-service Help
Spray Nine

Liquid 1 gal. Degreaser, Jug , PK4

Spray Nine Liquid 1 gal. Degreaser,  Jug ,  PK4 22701
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.36 ($21.84/unit)
  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
This item ships free.
Total: $87.36

Spray Nine #22701 Specifications

  • Item: Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Engines, Machinery, Tools, Work Benches, Garage Floors/Walls, Condenser Coils, Exhaust Hoods, Conveyors, Vents, Ovens, Grills, Trunks, Trailers, RvS, Industrial and Farm Equipment, Mowers, Stainless Steel, Chrome, Concrete, Asphalt, Vinyl, Rubber, Plastic, Metal
  • Fragrance: citrus
  • Recommended Dilution: Ready to Use
  • Package Quantity: 4
  • Degreaser Solvent Type: Natural Solvent
  • Color: Clear Orange
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: 1 gal.
  • Degreaser Container Size: 1 gal.
  • Primary Chemical: None
  • Container Size: 1 gal
  • Form: Liquid
  • Cleaner Container Size: 1 gal
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Type: Bottle
  • Degreaser Item: Degreaser
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Sub-Category: Degreaser
  • Cleaner Container Type: Jug
  • Flash Point: 146 Degrees F
  • VOC Content: 1%
  • Nonflammable: Yes
  • Standards: USDA Certified
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Features: No Abrasives, No Acids, No Fumes
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Butyl Free: No
  • Product Series: Grez-Off
  • Biodegradable: Yes
  • Plastic Safe: Yes
  • NSF Rating: Not Rated
  • Base Formula: Water Based
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Citrus, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 0.5 Percent, Flash Point 146 Degrees F, Degreaser, Package Quantity 4

Reviews of Spray Nine #22701