Skip to Main Content
customer-service Help
Spray Nine

Liquid 32 oz. Cleaner and Degreaser, Trigger Spray Bottle , PK6

Spray Nine Liquid 32 oz. Cleaner and Degreaser,  Trigger Spray Bottle ,  PK6 27932
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.22 ($8.70/unit)
  • Item: Cleaner and Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 32 oz.
See full product details
Orders over $75 ship free.
Total: $52.22

Spray Nine #27932 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 32 oz.
  • Cleaner Form: Liquid
  • Fragrance: Lemon
  • Recommended Dilution: 1:9
  • Package Quantity: 6
  • Color: Clear Green
  • Net Weight: 32 oz
  • Degreaser Container Type: Bottle
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 32 oz
  • Includes Chemical: None
  • Includes: Trigger Sprayer
  • Primary Chemical: None
  • VOC Content: 1%
  • Cleaner Container Type: Trigger Spray Bottle
  • Degreaser Container Size: 32 fl oz.
  • Flash Point: Greater than 166 Degrees F
  • Container Size: 32 oz
  • Nonflammable: Yes
  • Features: Environmentally Friendly
  • Application: Equipment/Machinery; Facility Maintenance; Parts Washing
  • Product Series: Earth Soap
  • Base Formula: Citrus-Based Solvent
  • pH Value: Alkaline
  • pH Level: 9.8
  • Plastic Safe: Yes
  • NSF Rating: Not Rated
  • Butyl Free: No
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Biodegradable: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Citrus, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution 1:9, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content Less than 1.0, Flash Point Greater Than 166 Degrees F, Cleaner and Degreaser, Package Quantity 6

Restrictions and Compliance

Hazardous material

Reviews of Spray Nine #27932