Skip to Main Content
customer-service Help
Spray Nine

Liquid 32 oz. Degreaser, Trigger Spray Bottle , PK12

Spray Nine Liquid 32 oz. Degreaser,  Trigger Spray Bottle ,  PK12 22732
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.99 ($6.58/unit)
  • Item: Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 32 oz.
See full product details
This item ships free.
Total: $78.99

Spray Nine #22732 Specifications

  • Item: Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 32 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Engines, Machinery, Tools, Work Benches, Garage Floors/Walls, Condenser Coils, Exhaust Hoods, Conveyors, Vents, Ovens, Grills, Trunks, Trailers, RvS, Industrial and Farm Equipment, Mowers, Stainless Steel, Chrome, Concrete, Asphalt, Vinyl, Rubber, Plastic, Metal
  • Fragrance: citrus
  • Recommended Dilution: Ready to Use
  • Package Quantity: 12
  • Degreaser Solvent Type: Natural Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: Clear Orange
  • Net Weight: 32 oz
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: 32 oz.
  • Primary Chemical: None
  • Container Size: 32 oz
  • Cleaner Container Size: 32 oz
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Type: Spray Bottle
  • VOC Content: 1%
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Form: Liquid
  • Sub-Category: Degreaser
  • Degreaser Item: Degreaser
  • Degreaser Container Size: 32 fl oz.
  • Includes Chemical: None
  • Cleaner Container Type: Trigger Spray Bottle
  • Flash Point: 146 Degrees F
  • Standards: USDA Certified
  • Nonflammable: Yes
  • Includes: Trigger Sprayer
  • Features: No Abrasives, No Acids, No Fumes
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • NSF Rating: Not Rated
  • Base Formula: Water Based
  • Biodegradable: Yes
  • Plastic Safe: Yes
  • Butyl Free: No
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • Product Series: Grez-Off
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Citrus, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 0.5 Percent, Flash Point 146 Degrees F, Degreaser, Package Quantity 12

Reviews of Spray Nine #22732