Sprayers Plus
1 gal. Compressing Sprayer with Pump, 51" Hose Length
- Zoro #: G0637539
- Mfr #: YT10
Hover or click to zoom Tap to zoom
$166.83
- Item: Compressing Sprayer with Pump
- Sprayer Tank Capacity: 1 gal.
- Hose Length: 51"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $166.83
Sprayers Plus #YT10 Specifications
- Zoro #: G0637539
- Mfr #: YT10
- Item: Compressing Sprayer with Pump
- Sprayer Tank Capacity: 1 gal.
- Hose Length: 51"
- Nozzle Spray pattern: Fan
- max sprayer pressure: 100 psi
- Sprayer type: Handheld
- Sprayer tank capacity: 1 gal.
- Product Type: Commrcl Compressn Sprayer w/ Pump,1 gal.
- Country of Origin (subject to change): China
Description
Commrcl Compressn Sprayer w/ Pump,1 gal.
Reviews of Sprayers Plus #YT10
Explore more
- SPRAYERS PLUS 4 gal. High Pressure Diaphragm Sprayer, 51" Hose Length 103
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length CS-20ACT
- SPRAYERS PLUS 4 gal. Piston Pump Sprayer, 51" Hose Length 302
- SPRAYERS PLUS 2 gal. Compressing Sprayer with Pump, 51" Hose Length YT20
- SPRAYERS PLUS 5 gal. Internal Piston Pump Sprayer, 51" Hose Length 402
- SPRAYERS PLUS 2 gal. Handheld Compression Sprayer, 51" Hose Length FH20
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length LSS-240
- FIMCO 8 gal. Wheeled Spot Sprayer, 15 ft. Hose Length LG-8-P
- VECTORFOG Vectorfog H200SF Thermal Fogger; 6 litre H200SF
- Sprayers Plus Lawn & Garden Sprayers