customer-service Help
Sprayers Plus

2 gal. Handheld Compression Sprayer, 51" Hose Length

Sprayers Plus 2 gal. Handheld Compression Sprayer,  51" Hose Length FH20
Tap to zoom
Hover or click to zoom
$75.67
  • Sprayer Tank Capacity: 2 gal.
  • Item: Handheld Compression Sprayer
  • Hose Length: 51"
See full product details
This item ships free.

Total: $75.67

Sprayers Plus #FH20 Specifications

  • Sprayer Tank Capacity: 2 gal.
  • Item: Handheld Compression Sprayer
  • Hose Length: 51"
  • Nozzle Spray pattern: Fan
  • Sprayer tank capacity: 2 gal.
  • tank material: Plastic
  • max sprayer pressure: 100 psi
  • Sprayer type: Handheld
  • Product Type: Agriculture Cmprssn Economy Spray,2 gal.
  • Country of Origin (subject to change): China

Description

Agriculture Cmprssn Economy Spray,2 gal.

Reviews of Sprayers Plus #FH20