- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Penetrants and Lubricants
- /
- Food Grade Lubricants
- /
- 15 gal. White Food Grade Grease Drum
Sprayon
15 gal. White Food Grade Grease Drum
- Zoro #: G3366959
- Mfr #: S00520015
Tap to zoom
Hover or click to zoom
$1,929.09
- Item: Multipurpose Grease
- NSF Rating: H1 Food Grade
- Container Size: 15 gal
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,929.09
Sprayon #S00520015 Specifications
- Zoro #: G3366959
- Mfr #: S00520015
- Item: Multipurpose Grease
- NSF Rating: H1 Food Grade
- Container Size: 15 gal
- Series: LU520
- Standards: NSF Registered, Category Code H-1
- Min. Operating Temp.: 10 Degrees F
- Flash Point: 400 Degrees F
- NLGI Grade: 0
- ISO Viscosity Grade: 0
- Base Oil: Semi-Synthetic
- Timken OK Load: 30 lb
- Grease Container: Drum
- Specific Gravity: 0.92
- Grease Color: White
- Container Type: Drum
- Lubricant NSF Rating: H1 Food Grade
- Max. Operating Temp.: 400 Degrees F
- Application: Ball-Bearings, Grease For Conveyor Bearings, Journal Bearings, Lubrication Points Having Sliding or Rolling Friction, Roller Bearings, Universal Joints
- Dropping Point: None
- Type: Food Grade Grease
- Product Type: Multipurpose Grease
- Country of Origin (subject to change): United States
Description
Multipurpose Grease, NLGI Grade 0, Base Oil Semi-Synthetic, Container Size 15 gal, NSF Rating H1 Food Grade, Grease Color White, Grease Container Drum, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 400 Degrees F, ISO Viscosity Grade 0, Flash Point 400 Degrees F, Dropping Point None, Specific Gravity 0.92, Timken OK Load 30 lb, Standards NSF Registered, Category Code H-1
Technical Guides
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Sprayon #S00520015
Explore more
- SPRAYON 14.25 oz Multipurpose Grease Aerosol can S00207000
- SPRAYON 55 gal High Temperature Grease Drum S00511055
- SPRAYON Food Grade Grease, Pail, 5 Gal., NLGI Grade 2 S00512005
- SPRAYON 55 gal High Temperature Grease Drum S00510055
- SPRAYON 55 gal High Temperature Grease Drum S00512055
- LUBRIPLATE Sfgo Ultra 680, Drum, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-680 L0988-062
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications L0231-004
- LUBRIPLATE Sfgo Ultra 46, ¼ Drum, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 L0916-061
- LUBRIPLATE Fp-150-L Oil, ¼ Drum, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains L0736-061
- Sprayon Penetrants and Lubricants