Sprayon
55 gal. White Food Grade Grease Drum
- Zoro #: G2441909
- Mfr #: S00520055
Tap to zoom
Hover or click to zoom
$5,591.29
- Item: Multipurpose Grease
- NSF Rating: H1 Food Grade
- Container Size: 55 gal
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $5,591.29
Sprayon #S00520055 Specifications
- Zoro #: G2441909
- Mfr #: S00520055
- Item: Multipurpose Grease
- NSF Rating: H1 Food Grade
- Container Size: 55 gal
- Series: LU520
- Base Oil: Semi-Synthetic
- Dropping Point: None
- Lubricant NSF Rating: H1 Food Grade
- Max. Operating Temp.: 400 Degrees F
- ISO Viscosity Grade: 0
- Application: Ball-Bearings, Grease For Conveyor Bearings, Journal Bearings, Lubrication Points Having Sliding or Rolling Friction, Roller Bearings, Universal Joints
- Grease Color: White
- Container Type: Drum
- Grease Container: Drum
- NLGI Grade: 0
- Timken OK Load: 30 lb
- Specific Gravity: 0.92
- Min. Operating Temp.: 10 Degrees F
- Type: Food Grade Grease
- Flash Point: 400 Degrees F
- Standards: NSF Registered, Category Code H-1
- Product Type: Multipurpose Grease
- Country of Origin (subject to change): United States
Description
Multipurpose Grease, NLGI Grade 0, Base Oil Semi-Synthetic, Container Size 55 gal, NSF Rating H1 Food Grade, Grease Color White, Grease Container Drum, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 400 Degrees F, ISO Viscosity Grade 0, Flash Point 400 Degrees F, Dropping Point None, Specific Gravity 0.92, Timken OK Load 30 lb, Standards NSF Registered, Category Code H-1
Technical Guides
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Sprayon #S00520055
Explore more
- Sprayon 55 gal High Temperature Grease Drum S00512055
- Sprayon 15 gal High Temperature Grease Drum S00511015
- Sprayon 15 gal. White Food Grade Grease Drum S00521015
- Sprayon 15 gal. White Food Grade Grease Cartridge S00522015
- Sprayon Food Grade Dry Silicone Spray, 13.25 Oz. S00211000
- Sprayon Food Grade Machinery Oil, 16 oz. S00701000
- Sprayon 55 gal. White Food Grade Grease Drum S00521055
- Sprayon 15 gal High Temperature Grease Drum S00510015
- Krytox 0.5 kg Moisture-Resistant Bearing Grease White GPL-225
- Krytox 0.8 kg Anti-Corrosion Grease Cartridge White GPL-226
- Lubriplate H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 L0231-063
- Sprayon Penetrants and Lubricants