All Purpose Lubricant, Aerosol Can, 10 oz.

SPRAYON| Zoro #: G0800292| Mfr #: S00206000

$5.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800292 Mfr #: S00206000
Lubricant NSF Rating: Not RatedSub-Category: General Purpose Lubricants
Color: clearVOC Content: 94% (Less Water and Federally Exempt Solvents)
Specific Gravity: 0.65Item: Multipurpose Lubricant
Container Type: Aerosol canFlash Point: 0 Degrees F
Sub-Category: General Purpose LubricantsContainer Size: 16 oz.
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsLubricant Additives: Silicone
Chemical Base: SiliconeMin. Operating Temp.: -50 Degrees F
Net Weight: 10 oz.Series: LU(TM)206
Max. Operating Temp.: 550 Degrees FCountry of Origin (subject to change): United States

Product Description

Multipurpose Spray Lubricant, Size/Net Weight 16/10 Ounces, 5 Percent Silicone

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.